|
BOSO
Poetskatoen bont (25kg) 38442844
ERIKS Artikelnr: 23166529
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "waste cotton coloured (25kg) 38442844",
"item_id": "gr0000000450405",
"material_number": "23166529",
"price": "66",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0074_mvb",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waste cotton coloured (25kg) 38442844",
"item_id": "gr0000000450405",
"material_number": "23166529",
"price": "66",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0074_mvb",
"item_variant": "bx",
"index": "1",
"quantity": ""
}
}
|
|
BOSO
Poetskatoen wit (10kg) 38442569
ERIKS Artikelnr: 23287213
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "waste cotton white (10kg) 38442569",
"item_id": "gr0000000507263",
"material_number": "23287213",
"price": "0",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0074_mvb",
"item_variant": "bx",
"index": "2",
"quantity": ""
}
}
|