|
BOSO
Poetslap 440235 PRIMP-ALL repo (9kg)
ERIKS Artikelnr: 23027420
Catalogusartikelnr 1: 23027420
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "poetslap 440235 primp-all repo (9kg)",
"item_id": "gr0000000452858",
"material_number": "23027420",
"price": "23.76",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "poetslap 440235 primp-all repo (9kg)",
"item_id": "gr0000000452858",
"material_number": "23027420",
"price": "23.76",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSO
Witte poetslappen (9kg per doos)
ERIKS Artikelnr: 23027400
Catalogusartikelnr 1: 23027400
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "poetslap 441503 tricot wit (9kg)",
"item_id": "gr0000000454354",
"material_number": "23027400",
"price": "33.66",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "poetslap 441503 tricot wit (9kg)",
"item_id": "gr0000000454354",
"material_number": "23027400",
"price": "33.66",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOSO
Bonte poetslappen (9kg per doos)
ERIKS Artikelnr: 23286937
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "poetslap pastel tricot 441309 (9kg)",
"item_id": "gr0000000455096",
"material_number": "23286937",
"price": "41.4",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "poetslap pastel tricot 441309 (9kg)",
"item_id": "gr0000000455096",
"material_number": "23286937",
"price": "41.4",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOSO
Witte poetslappen EXCELLENT (9kg per doos)
ERIKS Artikelnr: 23166552
Catalogusartikelnr 1: 23166552
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "poetslap tricot wit (9kg)",
"item_id": "gr0000000459633",
"material_number": "23166552",
"price": "67.32",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "poetslap tricot wit (9kg)",
"item_id": "gr0000000459633",
"material_number": "23166552",
"price": "67.32",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOSO
Dunne bonte poetslappen (9kg per doos)
ERIKS Artikelnr: 23166542
Catalogusartikelnr 1: 23166542
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "poetslap 440264 bont (9kg)",
"item_id": "gr0000000479374",
"material_number": "23166542",
"price": "18.18",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "poetslap 440264 bont (9kg)",
"item_id": "gr0000000479374",
"material_number": "23166542",
"price": "18.18",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BOSO
Bonte poetslappen pastel (5kg per doos)
ERIKS Artikelnr: 23166555
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "poetslap pastel tricot 441295 (5kg)",
"item_id": "gr0000000480923",
"material_number": "23166555",
"price": "23",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "poetslap pastel tricot 441295 (5kg)",
"item_id": "gr0000000480923",
"material_number": "23166555",
"price": "23",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BOSO
Poetslap 30-441209 tricot wit (5kg)
ERIKS Artikelnr: 23166556
Catalogusartikelnr 1: 23166556
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "poetslap 30-441209 tricot wit (5kg)",
"item_id": "gr0000000490255",
"material_number": "23166556",
"price": "0",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
BOSO
Bonte poetslappen pastel (9kg per doos)
ERIKS Artikelnr: 23286939
Catalogusartikelnr 1: 23286939
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "poetslap 440825 tricot bont (9kg)",
"item_id": "gr0000000494781",
"material_number": "23286939",
"price": "19.8",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "poetslap 440825 tricot bont (9kg)",
"item_id": "gr0000000494781",
"material_number": "23286939",
"price": "19.8",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
BOSO
Bonte poetslappen (4 x 2kg per doos)
ERIKS Artikelnr: 23166557
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "poetslap 440795 tricot bont (2kg)",
"item_id": "gr0000000504896",
"material_number": "23166557",
"price": "2.8",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "poetslap 440795 tricot bont (2kg)",
"item_id": "gr0000000504896",
"material_number": "23166557",
"price": "2.8",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "bx",
"index": "9",
"quantity": ""
}
}
|
|
BOSO
Witte poetslappen katoen (25kg per baal)
ERIKS Artikelnr: 23166548
Catalogusartikelnr 1: 23166548
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rags cotton white 441015 (25kg)",
"item_id": "gr0000000512211",
"material_number": "23166548",
"price": "65",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rags cotton white 441015 (25kg)",
"item_id": "gr0000000512211",
"material_number": "23166548",
"price": "65",
"item_brand": "boso",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0071_mvb",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|