|
BOMA
Omni-wipe 38 x 40 cm - blauw
ERIKS Artikelnr: 23343675
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "omni-wipe 38 x 40 cm - blauw",
"item_id": "gr0000000862595",
"material_number": "23343675",
"price": "0.45",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0136_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "omni-wipe 38 x 40 cm - blauw",
"item_id": "gr0000000862595",
"material_number": "23343675",
"price": "0.45",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0136_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Omni-wipe 38 x 40 cm - roos
ERIKS Artikelnr: 23343676
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "omni-wipe 38 x 40 cm - roos",
"item_id": "gr0000000865538",
"material_number": "23343676",
"price": "0.45",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0136_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "omni-wipe 38 x 40 cm - roos",
"item_id": "gr0000000865538",
"material_number": "23343676",
"price": "0.45",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0136_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Omni-wipe 38 x 40 cm - groen
ERIKS Artikelnr: 23343670
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "omni-wipe 38 x 40 cm - groen",
"item_id": "gr0000000959865",
"material_number": "23343670",
"price": "0.38",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0136_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "omni-wipe 38 x 40 cm - groen",
"item_id": "gr0000000959865",
"material_number": "23343670",
"price": "0.38",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0136_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Omni-wipe 38 x 40 cm - geel
ERIKS Artikelnr: 23343673
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "omni-wipe 38 x 40 cm - geel",
"item_id": "gr0000000960147",
"material_number": "23343673",
"price": "0.36",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0136_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "omni-wipe 38 x 40 cm - geel",
"item_id": "gr0000000960147",
"material_number": "23343673",
"price": "0.36",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr_ec002185_0136_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|