|
E-COLL
Dispenserpompje voor rond reservoir 3l vloeibaar huidverzorging
ERIKS Artikelnr: 14572816
Catalogusartikelnr 1: 98500025
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dispenser pump for round container 3l liquid cleanser, skin care",
"item_id": "g1579278067599434",
"material_number": "14572816",
"price": "63.93",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr1000488936220667",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dispenser pump for round container 3l liquid cleanser, skin care",
"item_id": "g1579278067599434",
"material_number": "14572816",
"price": "63.93",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr1000488936220667",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
E-COLL
Pomp voor vat met smalle hals 1l handreinigingscreme, huidverzorging
ERIKS Artikelnr: 14572924
Catalogusartikelnr 1: 98500006
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pump for bottleneck cont.1l handwash cream, liquid cleanser, skin care",
"item_id": "g1579278039570351",
"material_number": "14572924",
"price": "13.87",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr1000488936220667",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pump for bottleneck cont.1l handwash cream, liquid cleanser, skin care",
"item_id": "g1579278039570351",
"material_number": "14572924",
"price": "13.87",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr1000488936220667",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
E-COLL
Wanddispenser voor houder 1l handreinigingscreme, huidverzorging
ERIKS Artikelnr: 14275143
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wall dispenser for cont. 1l handwash cream, liquid cleanser, skin care",
"item_id": "g1579278039568878",
"material_number": "14275143",
"price": "94.13",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr1000488936220667",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wall dispenser for cont. 1l handwash cream, liquid cleanser, skin care",
"item_id": "g1579278039568878",
"material_number": "14275143",
"price": "94.13",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr1000488936220667",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
E-COLL
Wandhouder voor rond reservoir 3l vloeibaar huidverzorging
ERIKS Artikelnr: 14572946
Catalogusartikelnr 1: 98500020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wall bracket for round container 3l liquid cleanser, skin care",
"item_id": "g1579278039569340",
"material_number": "14572946",
"price": "40.43",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr1000488936220667",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wall bracket for round container 3l liquid cleanser, skin care",
"item_id": "g1579278039569340",
"material_number": "14572946",
"price": "40.43",
"item_brand": "e-coll",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning cloths & paper",
"item_category4": "pr1000488936220667",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|