|
BOMA
Atelierveger ind. zw/ge 30cm
ERIKS Artikelnr: 23342474
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "atelierveger ind. zw/ge 30cm",
"item_id": "gr0000000858838",
"material_number": "23342474",
"price": "17.4",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0019_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "atelierveger ind. zw/ge 30cm",
"item_id": "gr0000000858838",
"material_number": "23342474",
"price": "17.4",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0019_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Atelierveger ind. zw/ge 40cm
ERIKS Artikelnr: 23342475
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "atelierveger ind. zw/ge 40cm",
"item_id": "gr0000000872077",
"material_number": "23342475",
"price": "20.52",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0019_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "atelierveger ind. zw/ge 40cm",
"item_id": "gr0000000872077",
"material_number": "23342475",
"price": "20.52",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0019_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Atelierveger ind. zw/ge 60cm
ERIKS Artikelnr: 23342477
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "atelierveger ind. zw/ge 60cm",
"item_id": "gr0000000861714",
"material_number": "23342477",
"price": "29.76",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0019_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "atelierveger ind. zw/ge 60cm",
"item_id": "gr0000000861714",
"material_number": "23342477",
"price": "29.76",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0019_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Borstel voor jobby - f sc01010
ERIKS Artikelnr: 23343245
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "borstel voor jobby - f sc01010",
"item_id": "gr0000000959714",
"material_number": "23343245",
"price": "8.02",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0019_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "borstel voor jobby - f sc01010",
"item_id": "gr0000000959714",
"material_number": "23343245",
"price": "8.02",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0019_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|