|
VIKAN
Hygiene 2915-5 bezem 30cm, wit, harde vezels, 330mm
ERIKS Artikelnr: 12650428
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 2915-5 bezem 30cm wit hard 69x300mm",
"item_id": "gr0000000971335",
"material_number": "12650428",
"price": "28.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227263",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 2915-5 bezem 30cm wit hard 69x300mm",
"item_id": "gr0000000971335",
"material_number": "12650428",
"price": "28.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227263",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 2915-4 bezem 30cm, rood, harde vezels, 330mm
ERIKS Artikelnr: 12650427
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikn29154 vikan red yard broom 300mm 2915",
"item_id": "gr0000000971425",
"material_number": "12650427",
"price": "28.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227263",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn29154 vikan red yard broom 300mm 2915",
"item_id": "gr0000000971425",
"material_number": "12650427",
"price": "28.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227263",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 2915-9 bezem 30cm, zwart, harde vezels, 330mm
ERIKS Artikelnr: 12650430
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 2915-9 bezem 30cm zwart hard 69x300mm",
"item_id": "gr0000000971497",
"material_number": "12650430",
"price": "28.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227263",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 2915-9 bezem 30cm zwart hard 69x300mm",
"item_id": "gr0000000971497",
"material_number": "12650430",
"price": "28.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227263",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 2915-2 bezem 30cm, groen, harde vezels, 330mm
ERIKS Artikelnr: 12650425
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 2915-2 bezem 30cm groen hard 69x300mm",
"item_id": "gr0000000971647",
"material_number": "12650425",
"price": "28.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227263",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 2915-2 bezem 30cm groen hard 69x300mm",
"item_id": "gr0000000971647",
"material_number": "12650425",
"price": "28.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227263",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 2915-6 bezem 30cm, geel, harde vezels, 330mm
ERIKS Artikelnr: 12650429
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 2915-6 bezem 30cm geel hard 69x300mm",
"item_id": "gr0000000971652",
"material_number": "12650429",
"price": "28.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227263",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 2915-6 bezem 30cm geel hard 69x300mm",
"item_id": "gr0000000971652",
"material_number": "12650429",
"price": "28.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227263",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 2915-3 bezem 30cm, blauw, harde vezels, 330mm
ERIKS Artikelnr: 12650426
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikn29153 vikan blue yard broom 300mm 2915",
"item_id": "gr0000000971774",
"material_number": "12650426",
"price": "28.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227263",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn29153 vikan blue yard broom 300mm 2915",
"item_id": "gr0000000971774",
"material_number": "12650426",
"price": "28.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227263",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|