|
Zaalbezem elaston 80cm
ERIKS Artikelnr: 12739765
Catalogusartikelnr 1: 74430080
Catalogusartikelnr. 2: 8503800381
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hall broom elaston 80cm 80cm",
"item_id": "gr0000001360948",
"material_number": "12739765",
"price": "16.41",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415441",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hall broom elaston 80cm 80cm",
"item_id": "gr0000001360948",
"material_number": "12739765",
"price": "16.41",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415441",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Zaalbezem elaston 100cm met steelbevestiging
ERIKS Artikelnr: 12739770
Catalogusartikelnr 1: 74430100
Catalogusartikelnr. 2: 8503800382
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hall broom elaston 100cm with handle holder",
"item_id": "gr0000001362672",
"material_number": "12739770",
"price": "19.22",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415441",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hall broom elaston 100cm with handle holder",
"item_id": "gr0000001362672",
"material_number": "12739770",
"price": "19.22",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415441",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|