Zaalbezem elaston 40 cm Power Stick
ERIKS Artikelnr: 14338589
Catalogusartikelnr 1: 8503800378
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "hall broom, elaston 40cm power stick",
"item_id": "gr1222759311944737",
"material_number": "14338589",
"price": "7.89",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3497498490550777",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hall broom, elaston 40cm power stick",
"item_id": "gr1222759311944737",
"material_number": "14338589",
"price": "7.89",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3497498490550777",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
Zaalbezem elaston 50 cm Power Stick
ERIKS Artikelnr: 12971166
Catalogusartikelnr 1: 8503800379
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "hall broom, elaston 50cm power stick",
"item_id": "gr1222759311945926",
"material_number": "12971166",
"price": "9.7",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3497498490550777",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hall broom, elaston 50cm power stick",
"item_id": "gr1222759311945926",
"material_number": "12971166",
"price": "9.7",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3497498490550777",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
Zaalbezem elaston 60 cm Power Stick
ERIKS Artikelnr: 12971159
Catalogusartikelnr 1: 8503800380
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "hall broom, elaston 60cm power stick",
"item_id": "gr1222759311944811",
"material_number": "12971159",
"price": "11.04",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3497498490550777",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hall broom, elaston 60cm power stick",
"item_id": "gr1222759311944811",
"material_number": "12971159",
"price": "11.04",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3497498490550777",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}