|
Zaalbezem arenga 40cm
ERIKS Artikelnr: 12739745
Catalogusartikelnr 1: 74410040
Catalogusartikelnr. 2: 8503800366
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hall broom arenga 40cm 40cm",
"item_id": "gr0000001364664",
"material_number": "12739745",
"price": "9.52",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415439",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hall broom arenga 40cm 40cm",
"item_id": "gr0000001364664",
"material_number": "12739745",
"price": "9.52",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415439",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Zaalbezem arenga 50cm
ERIKS Artikelnr: 12971215
Catalogusartikelnr 1: 8503800367
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "arenga hall broom 50cm",
"item_id": "gr1222759311946576",
"material_number": "12971215",
"price": "11.28",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415439",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "arenga hall broom 50cm",
"item_id": "gr1222759311946576",
"material_number": "12971215",
"price": "11.28",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415439",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Zaalbezem arenga 60cm
ERIKS Artikelnr: 12739748
Catalogusartikelnr 1: 74410060
Catalogusartikelnr. 2: 8503800368
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hall broom arenga 60cm 60cm",
"item_id": "gr0000001366334",
"material_number": "12739748",
"price": "13.25",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415439",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hall broom arenga 60cm 60cm",
"item_id": "gr0000001366334",
"material_number": "12739748",
"price": "13.25",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415439",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Zaalbezem arenga 80cm met steelbevestiging
ERIKS Artikelnr: 12739751
Catalogusartikelnr 1: 74410080
Catalogusartikelnr. 2: 8503800371
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hall broom arenga 80cm with handle holder",
"item_id": "gr0000001364394",
"material_number": "12739751",
"price": "22.77",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415439",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hall broom arenga 80cm with handle holder",
"item_id": "gr0000001364394",
"material_number": "12739751",
"price": "22.77",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415439",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|