|
Zaalbezem kwaliteitsmix 80cm
ERIKS Artikelnr: 12739779
Catalogusartikelnr 1: 74440080
Catalogusartikelnr. 2: 8503800391
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "yard broom mixed quality 80cm",
"item_id": "gr0000001363751",
"material_number": "12739779",
"price": "17.22",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3932979344215936",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "yard broom mixed quality 80cm",
"item_id": "gr0000001363751",
"material_number": "12739779",
"price": "17.22",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3932979344215936",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Zaalbezem 100 cm
ERIKS Artikelnr: 12971161
Catalogusartikelnr 1: 8503800392
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hall broom 100cm",
"item_id": "gr1222759311944636",
"material_number": "12971161",
"price": "20.87",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3932979344215936",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hall broom 100cm",
"item_id": "gr1222759311944636",
"material_number": "12971161",
"price": "20.87",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3932979344215936",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|