|
BOMA
Kokosveger 30cm
ERIKS Artikelnr: 23342095
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "kokosveger 30cm",
"item_id": "gr0000000862040",
"material_number": "23342095",
"price": "4.95",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kokosveger 30cm",
"item_id": "gr0000000862040",
"material_number": "23342095",
"price": "4.95",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Kokosveger 33cm superior
ERIKS Artikelnr: 23342096
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "kokosveger 33cm superior",
"item_id": "gr0000000959851",
"material_number": "23342096",
"price": "0",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Kokosveger 40cm
ERIKS Artikelnr: 23342097
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "kokosveger 40cm",
"item_id": "gr0000000858755",
"material_number": "23342097",
"price": "9.54",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kokosveger 40cm",
"item_id": "gr0000000858755",
"material_number": "23342097",
"price": "9.54",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Kokosveger 60cm
ERIKS Artikelnr: 23342098
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "kokosveger 60cm",
"item_id": "gr0000000863316",
"material_number": "23342098",
"price": "12.69",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kokosveger 60cm",
"item_id": "gr0000000863316",
"material_number": "23342098",
"price": "12.69",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOMA
Kokosveger 80cm
ERIKS Artikelnr: 23342099
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "kokosveger 80cm",
"item_id": "gr0000000872701",
"material_number": "23342099",
"price": "25.2",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kokosveger 80cm",
"item_id": "gr0000000872701",
"material_number": "23342099",
"price": "25.2",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BOMA
Kokosveger 80cm + steelhouder
ERIKS Artikelnr: 23342103
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "kokosveger 80cm + steelhouder",
"item_id": "gr0000000959495",
"material_number": "23342103",
"price": "23.09",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kokosveger 80cm + steelhouder",
"item_id": "gr0000000959495",
"material_number": "23342103",
"price": "23.09",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BOMA
Kokosveger 100cm
ERIKS Artikelnr: 23342100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "kokosveger 100cm",
"item_id": "gr0000000858717",
"material_number": "23342100",
"price": "29.4",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kokosveger 100cm",
"item_id": "gr0000000858717",
"material_number": "23342100",
"price": "29.4",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0005_jlr",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|