|
BOMA
Schuurborstel ind. zw/ge 30cm
ERIKS Artikelnr: 23342478
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schuurborstel ind. zw/ge 30cm",
"item_id": "gr0000000865417",
"material_number": "23342478",
"price": "15.57",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0015_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurborstel ind. zw/ge 30cm",
"item_id": "gr0000000865417",
"material_number": "23342478",
"price": "15.57",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0015_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Schuurborstel ind. zw/ge 40cm
ERIKS Artikelnr: 23342479
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schuurborstel ind. zw/ge 40cm",
"item_id": "gr0000000855666",
"material_number": "23342479",
"price": "21.54",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0015_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurborstel ind. zw/ge 40cm",
"item_id": "gr0000000855666",
"material_number": "23342479",
"price": "21.54",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0015_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|