Straatbezem elaston 40cm
ERIKS Artikelnr: 12739782
Catalogusartikelnr 1: 74450040
Catalogusartikelnr. 2: 8503800395
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "street broom elaston 40cm40cm",
"item_id": "gr0000001364648",
"material_number": "12739782",
"price": "10.19",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415443",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "street broom elaston 40cm40cm",
"item_id": "gr0000001364648",
"material_number": "12739782",
"price": "10.19",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415443",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
Straatbezem 50 cm elaston
ERIKS Artikelnr: 12971185
Catalogusartikelnr 1: 8503800396
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "elaston road broom 50cm",
"item_id": "gr1222759311947357",
"material_number": "12971185",
"price": "12.64",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415443",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elaston road broom 50cm",
"item_id": "gr1222759311947357",
"material_number": "12971185",
"price": "12.64",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415443",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
Straatbezem elaston 60cm
ERIKS Artikelnr: 12739785
Catalogusartikelnr 1: 74450060
Catalogusartikelnr. 2: 8503800397
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "street broom elaston 60cm60cm",
"item_id": "gr0000001365557",
"material_number": "12739785",
"price": "15.81",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415443",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "street broom elaston 60cm60cm",
"item_id": "gr0000001365557",
"material_number": "12739785",
"price": "15.81",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415443",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}