|
BOMA
Straatbezem groene pvc - 28 cm
ERIKS Artikelnr: 23342086
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "straatbezem groene pvc - 28 cm",
"item_id": "gr0000000959668",
"material_number": "23342086",
"price": "4.82",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0004_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "straatbezem groene pvc - 28 cm",
"item_id": "gr0000000959668",
"material_number": "23342086",
"price": "4.82",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0004_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Straatbezem bassine 32cm
ERIKS Artikelnr: 23342083
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "straatbezem bassine 32cm",
"item_id": "gr0000000857771",
"material_number": "23342083",
"price": "11.49",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0004_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "straatbezem bassine 32cm",
"item_id": "gr0000000857771",
"material_number": "23342083",
"price": "11.49",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0004_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Straatbezem bassine 40cm
ERIKS Artikelnr: 23342089
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "straatbezem bassine 40cm",
"item_id": "gr0000000862087",
"material_number": "23342089",
"price": "13.86",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0004_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "straatbezem bassine 40cm",
"item_id": "gr0000000862087",
"material_number": "23342089",
"price": "13.86",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0004_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Straatbezem bassine 60cm
ERIKS Artikelnr: 23342090
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "straatbezem bassine 60cm",
"item_id": "gr0000000867931",
"material_number": "23342090",
"price": "18.48",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0004_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "straatbezem bassine 60cm",
"item_id": "gr0000000867931",
"material_number": "23342090",
"price": "18.48",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0004_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOMA
Straatb.bassine 60cm+steelhoud
ERIKS Artikelnr: 23342094
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "straatb.bassine 60cm+steelhoud",
"item_id": "gr0000000959456",
"material_number": "23342094",
"price": "17.76",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0004_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "straatb.bassine 60cm+steelhoud",
"item_id": "gr0000000959456",
"material_number": "23342094",
"price": "17.76",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0004_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|