|
BOMA
Straatveger ind. zw/ge 40cm
ERIKS Artikelnr: 23342481
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "straatveger ind. zw/ge 40cm",
"item_id": "gr0000000867164",
"material_number": "23342481",
"price": "22.59",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0013_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "straatveger ind. zw/ge 40cm",
"item_id": "gr0000000867164",
"material_number": "23342481",
"price": "22.59",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0013_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Straatveger ind. zw/ge 50cm
ERIKS Artikelnr: 23342482
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "straatveger ind. zw/ge 50cm",
"item_id": "gr0000000870869",
"material_number": "23342482",
"price": "21.3",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0013_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "straatveger ind. zw/ge 50cm",
"item_id": "gr0000000870869",
"material_number": "23342482",
"price": "21.3",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0013_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Straatveger ind. zw/ge 60cm
ERIKS Artikelnr: 23342483
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "straatveger ind. zw/ge 60cm",
"item_id": "gr0000000863923",
"material_number": "23342483",
"price": "30.57",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0013_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "straatveger ind. zw/ge 60cm",
"item_id": "gr0000000863923",
"material_number": "23342483",
"price": "30.57",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0013_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|