|
VIKAN
Hygiene 3179-6 veger geel, zachte vezels, 410mm
ERIKS Artikelnr: 12650610
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikn31796 vikan yellow soft floor broom 400mm 3179",
"item_id": "gr0000000971416",
"material_number": "12650610",
"price": "28.8",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227237",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn31796 vikan yellow soft floor broom 400mm 3179",
"item_id": "gr0000000971416",
"material_number": "12650610",
"price": "28.8",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227237",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 3179-2 veger groen, zachte vezels, 410mm
ERIKS Artikelnr: 12650606
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikn31792 vikan green soft floor broom 400mm 3179",
"item_id": "gr0000000971433",
"material_number": "12650606",
"price": "28.8",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227237",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn31792 vikan green soft floor broom 400mm 3179",
"item_id": "gr0000000971433",
"material_number": "12650606",
"price": "28.8",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227237",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 3179-4 veger rood, zachte vezels, 410mm
ERIKS Artikelnr: 12650608
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikn31794 vikan red soft floor broom 400mm 3179",
"item_id": "gr0000000971626",
"material_number": "12650608",
"price": "28.8",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227237",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn31794 vikan red soft floor broom 400mm 3179",
"item_id": "gr0000000971626",
"material_number": "12650608",
"price": "28.8",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227237",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 3179-5 veger wit, zachte vezels, 410mm
ERIKS Artikelnr: 12650609
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikn31795 vikan white soft floor broom 400mm 3179",
"item_id": "gr0000000971746",
"material_number": "12650609",
"price": "28.8",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227237",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn31795 vikan white soft floor broom 400mm 3179",
"item_id": "gr0000000971746",
"material_number": "12650609",
"price": "28.8",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227237",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 3179-3 veger blauw, zachte vezels, 410mm
ERIKS Artikelnr: 12650607
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikn31793 vikan blue soft floor broom 400mm 3179",
"item_id": "gr0000000971803",
"material_number": "12650607",
"price": "28.8",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227237",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn31793 vikan blue soft floor broom 400mm 3179",
"item_id": "gr0000000971803",
"material_number": "12650607",
"price": "28.8",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227237",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 3179-7 veger oranje, zachte vezels, 410mm
ERIKS Artikelnr: 12650611
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 3179-7 zachte veger 40cm oranje 48x400mm",
"item_id": "gr0000001141750",
"material_number": "12650611",
"price": "28.8",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227237",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 3179-7 zachte veger 40cm oranje 48x400mm",
"item_id": "gr0000001141750",
"material_number": "12650611",
"price": "28.8",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227237",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 3179-8 veger paars, zachte vezels, 410mm
ERIKS Artikelnr: 12650612
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 3179-8 zachte veger 40cm paars 48x400mm",
"item_id": "gr0000001141958",
"material_number": "12650612",
"price": "28.8",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227237",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 3179-8 zachte veger 40cm paars 48x400mm",
"item_id": "gr0000001141958",
"material_number": "12650612",
"price": "28.8",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227237",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|