|
VIKAN
Hygiene 3199-2 veger groen, zachte vezels 610mm
ERIKS Artikelnr: 12650623
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 3199-2 zachte veger 60cm groen 45x600mm",
"item_id": "gr0000000971532",
"material_number": "12650623",
"price": "35.6",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227235",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 3199-2 zachte veger 60cm groen 45x600mm",
"item_id": "gr0000000971532",
"material_number": "12650623",
"price": "35.6",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227235",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 3199-6 veger geel, zachte vezels 610mm
ERIKS Artikelnr: 12650625
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 3199-6 zachte veger 60cm geel 45x600mm",
"item_id": "gr0000000971590",
"material_number": "12650625",
"price": "35.6",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227235",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 3199-6 zachte veger 60cm geel 45x600mm",
"item_id": "gr0000000971590",
"material_number": "12650625",
"price": "35.6",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227235",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 3199-5 veger wit, zachte vezels 610mm
ERIKS Artikelnr: 12650624
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikn31995 vikan white soft floor broom 600mm 3199",
"item_id": "gr0000000971659",
"material_number": "12650624",
"price": "35.6",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227235",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn31995 vikan white soft floor broom 600mm 3199",
"item_id": "gr0000000971659",
"material_number": "12650624",
"price": "35.6",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227235",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 3199-3 veger blauw, zachte vezels 610mm
ERIKS Artikelnr: 12619853
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 3199-3 zachte veger 60cm blauw 45x600mm",
"item_id": "gr0000000971728",
"material_number": "12619853",
"price": "35.6",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227235",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 3199-3 zachte veger 60cm blauw 45x600mm",
"item_id": "gr0000000971728",
"material_number": "12619853",
"price": "35.6",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227235",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 3199-9 veger zwart, zachte vezels 610mm
ERIKS Artikelnr: 12650628
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 3199-9 zachte veger 60cm zwart 45x600mm",
"item_id": "gr0000001141850",
"material_number": "12650628",
"price": "35.6",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227235",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 3199-9 zachte veger 60cm zwart 45x600mm",
"item_id": "gr0000001141850",
"material_number": "12650628",
"price": "35.6",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227235",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 3199-7 veger oranje, zachte vezels 610mm
ERIKS Artikelnr: 13556446
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "veger oranje, zachte vezels 610mm",
"item_id": "gr0000001142097",
"material_number": "13556446",
"price": "35.6",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227235",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "veger oranje, zachte vezels 610mm",
"item_id": "gr0000001142097",
"material_number": "13556446",
"price": "35.6",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227235",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|