|
BOMA
Triko mop 40cm - microtex
ERIKS Artikelnr: 23343347
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "triko mop 40cm - microtex",
"item_id": "gr0000000871464",
"material_number": "23343347",
"price": "14.7",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0019_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "triko mop 40cm - microtex",
"item_id": "gr0000000871464",
"material_number": "23343347",
"price": "14.7",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0019_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Triko mop 40cm - katoen
ERIKS Artikelnr: 23343348
|
Prijs (Per stuk):
Verpakking per 25 stuk
|
{"addToCartPD":{
"item_name": "triko mop 40cm - katoen",
"item_id": "gr0000001075445",
"material_number": "23343348",
"price": "9.65",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0019_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "triko mop 40cm - katoen",
"item_id": "gr0000001075445",
"material_number": "23343348",
"price": "9.65",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0019_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Triko mop 40cm greenspeed abt
ERIKS Artikelnr: 23343349
|
Prijs (Per stuk):
Verpakking per 100 stuk
|
{"addToCartPD":{
"item_name": "triko mop 40cm greenspeed abt",
"item_id": "gr0000001078877",
"material_number": "23343349",
"price": "12.14",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0019_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "triko mop 40cm greenspeed abt",
"item_id": "gr0000001078877",
"material_number": "23343349",
"price": "12.14",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0019_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|