|
Handveger arenga 28cm
ERIKS Artikelnr: 12739806
Catalogusartikelnr 1: 74480028
Catalogusartikelnr. 2: 8503800409
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "arenga hand brush 28mm 28mm",
"item_id": "gr0000001361467",
"material_number": "12739806",
"price": "4.75",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415447",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "arenga hand brush 28mm 28mm",
"item_id": "gr0000001361467",
"material_number": "12739806",
"price": "4.75",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415447",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Handveger met lange steel arenga 43cm
ERIKS Artikelnr: 12739809
Catalogusartikelnr 1: 74480045
Catalogusartikelnr. 2: 74480045
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "long-hd. hand brush 43cm arenga 43cm handle",
"item_id": "gr0000001362749",
"material_number": "12739809",
"price": "6.89",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415447",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "long-hd. hand brush 43cm arenga 43cm handle",
"item_id": "gr0000001362749",
"material_number": "12739809",
"price": "6.89",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415447",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|