|
VIKAN
Hygiene 4186-5 afwasborstel lange steel, wit, harde vezels, 415mm
ERIKS Artikelnr: 12650760
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 4186-5 afwasborstel lange edge steel wit hard 43x410m",
"item_id": "gr0000001141655",
"material_number": "12650760",
"price": "11.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227216",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 4186-5 afwasborstel lange edge steel wit hard 43x410m",
"item_id": "gr0000001141655",
"material_number": "12650760",
"price": "11.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227216",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 4186-3 afwasborstel lange steel, blauw, harde vezels, 415mm
ERIKS Artikelnr: 12650758
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 4186-3 afwasborstel lange edge steel blauw hard 43x410m",
"item_id": "gr0000001141781",
"material_number": "12650758",
"price": "11.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227216",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 4186-3 afwasborstel lange edge steel blauw hard 43x410m",
"item_id": "gr0000001141781",
"material_number": "12650758",
"price": "11.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227216",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 4186-4 afwasborstel lange steel, rood, harde vezels, 415mm
ERIKS Artikelnr: 12650759
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 4186-4 afwasborstel lange edge steel rood hard 43x410m",
"item_id": "gr0000001142127",
"material_number": "12650759",
"price": "11.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227216",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 4186-4 afwasborstel lange edge steel rood hard 43x410m",
"item_id": "gr0000001142127",
"material_number": "12650759",
"price": "11.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227216",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 4186-8 afwasborstel lange steel, paars, harde vezels, 415mm
ERIKS Artikelnr: 13556488
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "afwasborstel lange steel, paars, harde vezels, 415m",
"item_id": "g1636707583352068",
"material_number": "13556488",
"price": "11.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227216",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "afwasborstel lange steel, paars, harde vezels, 415m",
"item_id": "g1636707583352068",
"material_number": "13556488",
"price": "11.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227216",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|