|
VIKAN
Hygiene 5372-6 ext. buizenreiniger geel, medium vezels 35mm
ERIKS Artikelnr: 13556528
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ext. buizenreiniger geel, medium vezels, ø35mm",
"item_id": "g1636707583351764",
"material_number": "13556528",
"price": "12.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227183",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ext. buizenreiniger geel, medium vezels, ø35mm",
"item_id": "g1636707583351764",
"material_number": "13556528",
"price": "12.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227183",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5372-4 ext. buizenreiniger rood, medium vezels 35mm
ERIKS Artikelnr: 13556526
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ext. buizenreiniger rood, medium vezels, ø35mm",
"item_id": "g1636707583352206",
"material_number": "13556526",
"price": "12.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227183",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ext. buizenreiniger rood, medium vezels, ø35mm",
"item_id": "g1636707583352206",
"material_number": "13556526",
"price": "12.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227183",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|