|
VIKAN
Hygiene 5371-3 buizenborstel blauw zachte vezels, verstelbaar, 530mm
ERIKS Artikelnr: 12650930
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikn53713 vikan blue soft external tube brush 5371",
"item_id": "gr0000000971678",
"material_number": "12650930",
"price": "39.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227184",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn53713 vikan blue soft external tube brush 5371",
"item_id": "gr0000000971678",
"material_number": "12650930",
"price": "39.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227184",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5371-5 buizenreiniger, wit zachte vezels, verstelbaar, 530mm
ERIKS Artikelnr: 12650931
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5371-5 buizenreiniger wit zacht verstelbaar 110x270mm spec0881",
"item_id": "g1636707583352327",
"material_number": "12650931",
"price": "39.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227184",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5371-5 buizenreiniger wit zacht verstelbaar 110x270mm spec0881",
"item_id": "g1636707583352327",
"material_number": "12650931",
"price": "39.3",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227184",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|