|
VIKAN
Hygiene 6440-9 nagelborstel zwart, harde vezels, 130mm
ERIKS Artikelnr: 12651260
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 6440-9 nagelborstel zwart hard 45x118mm",
"item_id": "gr0000000971421",
"material_number": "12651260",
"price": "4.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227150",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 6440-9 nagelborstel zwart hard 45x118mm",
"item_id": "gr0000000971421",
"material_number": "12651260",
"price": "4.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227150",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 6440-6 nagelborstel geel, harde vezels, 130mm
ERIKS Artikelnr: 12651257
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 6440-6 nagelborstel geel hard 45x118mm",
"item_id": "gr0000000971559",
"material_number": "12651257",
"price": "4.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227150",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 6440-6 nagelborstel geel hard 45x118mm",
"item_id": "gr0000000971559",
"material_number": "12651257",
"price": "4.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227150",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 6440-3 nagelborstel blauw, harde vezels, 130mm
ERIKS Artikelnr: 12610175
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikn64403 vikan blue nail brush 6440",
"item_id": "gr0000000971623",
"material_number": "12610175",
"price": "8.1",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227150",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn64403 vikan blue nail brush 6440",
"item_id": "gr0000000971623",
"material_number": "12610175",
"price": "8.1",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227150",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 6440-5 nagelborstel wit,harde vezels, 130mm
ERIKS Artikelnr: 12651255
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikn64405 vikan white nail brush 6440",
"item_id": "gr0000000971733",
"material_number": "12651255",
"price": "4.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227150",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn64405 vikan white nail brush 6440",
"item_id": "gr0000000971733",
"material_number": "12651255",
"price": "4.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227150",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 6440-2 nagelborstel groen,harde vezels, 130mm
ERIKS Artikelnr: 12651253
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 6440-2 nagelborstel groen hard 45x118mm",
"item_id": "gr0000000971763",
"material_number": "12651253",
"price": "4.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227150",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 6440-2 nagelborstel groen hard 45x118mm",
"item_id": "gr0000000971763",
"material_number": "12651253",
"price": "4.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227150",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 6440-7 nagelborstel oranje, harde vezels, 130mm
ERIKS Artikelnr: 12651258
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 6440-7 nagelborstel oranje hard 45x118mm",
"item_id": "gr0000001142174",
"material_number": "12651258",
"price": "4.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227150",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 6440-7 nagelborstel oranje hard 45x118mm",
"item_id": "gr0000001142174",
"material_number": "12651258",
"price": "4.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227150",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 6440-4 nagelborstel rood, harde vezels, 130mm
ERIKS Artikelnr: 12651254
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 6440-4 nagelborstel rood hard 45x118mm",
"item_id": "g1636707583352273",
"material_number": "12651254",
"price": "4.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227150",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 6440-4 nagelborstel rood hard 45x118mm",
"item_id": "g1636707583352273",
"material_number": "12651254",
"price": "4.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227150",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|