|
VIKAN
Hygiene 2958-4 steel 130cm rood 25mm aluminium met schroefdraad
ERIKS Artikelnr: 12650504
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "red- aluminium handle blue 1.3 metre long",
"item_id": "gr0000001141575",
"material_number": "12650504",
"price": "9.15",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227255",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "red- aluminium handle blue 1.3 metre long",
"item_id": "gr0000001141575",
"material_number": "12650504",
"price": "9.15",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227255",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 2958-5 steel 130cm wit 25mm aluminium met schroefdraad
ERIKS Artikelnr: 12650505
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "white- aluminium handle blue 1.3 metre long",
"item_id": "gr0000001141858",
"material_number": "12650505",
"price": "9.15",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227255",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "white- aluminium handle blue 1.3 metre long",
"item_id": "gr0000001141858",
"material_number": "12650505",
"price": "9.15",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227255",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 2958-2 steel 130cm groen 25mm aluminium met schroefdraad
ERIKS Artikelnr: 12650502
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan aluminium handle 125cm grn",
"item_id": "gr0000001142045",
"material_number": "12650502",
"price": "9.15",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227255",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan aluminium handle 125cm grn",
"item_id": "gr0000001142045",
"material_number": "12650502",
"price": "9.15",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227255",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 2958-3 steel 130cm blauw 25mm aluminium met schroefdraad
ERIKS Artikelnr: 12650503
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "aluminium handle blue 1.3 metre long",
"item_id": "gr0000001142046",
"material_number": "12650503",
"price": "9.15",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227255",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "aluminium handle blue 1.3 metre long",
"item_id": "gr0000001142046",
"material_number": "12650503",
"price": "9.15",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227255",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|