|
VIKAN
Hygiene 2959-6 steel 150cm geel 25mm aluminium met schroefdraad
ERIKS Artikelnr: 12650513
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "yellow- aluminium handle 5",
"item_id": "gr0000001141642",
"material_number": "12650513",
"price": "9.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227254",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "yellow- aluminium handle 5",
"item_id": "gr0000001141642",
"material_number": "12650513",
"price": "9.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227254",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 2959-3 steel 150cm blauw 25mm aluminium met schroefdraad
ERIKS Artikelnr: 12650510
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "blue- aluminium handle 5",
"item_id": "gr0000001141907",
"material_number": "12650510",
"price": "9.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227254",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blue- aluminium handle 5",
"item_id": "gr0000001141907",
"material_number": "12650510",
"price": "9.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227254",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 2959-2 steel 150cm groen 25mm aluminium met schroefdraad
ERIKS Artikelnr: 12650509
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "green- aluminium handle 5",
"item_id": "gr0000001141983",
"material_number": "12650509",
"price": "9.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227254",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "green- aluminium handle 5",
"item_id": "gr0000001141983",
"material_number": "12650509",
"price": "9.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227254",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 2959-5 steel 150cm wit 25mm aluminium met schroefdraad
ERIKS Artikelnr: 12650512
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "white- aluminium handle 5",
"item_id": "gr0000001142014",
"material_number": "12650512",
"price": "9.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227254",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "white- aluminium handle 5",
"item_id": "gr0000001142014",
"material_number": "12650512",
"price": "9.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227254",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|