|
BOMA
Alusteel 1.50m
ERIKS Artikelnr: 23342316
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "alusteel 1.50m",
"item_id": "gr0000000865463",
"material_number": "23342316",
"price": "7.95",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0003_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "alusteel 1.50m",
"item_id": "gr0000000865463",
"material_number": "23342316",
"price": "7.95",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0003_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Alusteel+schroefdraad rood
ERIKS Artikelnr: 23342344
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "alusteel+schroefdraad rood",
"item_id": "gr0000000959457",
"material_number": "23342344",
"price": "12.74",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0003_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "alusteel+schroefdraad rood",
"item_id": "gr0000000959457",
"material_number": "23342344",
"price": "12.74",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0003_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Alusteel + schroefdraad 150cm, geel - handvat
ERIKS Artikelnr: 23342349
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "alusteel + schroefdraad 150cm, geel handvat",
"item_id": "gr0000000959875",
"material_number": "23342349",
"price": "12.74",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0003_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "alusteel + schroefdraad 150cm, geel handvat",
"item_id": "gr0000000959875",
"material_number": "23342349",
"price": "12.74",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0003_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Alusteel+schroefdraad groen
ERIKS Artikelnr: 23342334
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "alusteel+schroefdraad groen",
"item_id": "gr0000000959900",
"material_number": "23342334",
"price": "12.74",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0003_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "alusteel+schroefdraad groen",
"item_id": "gr0000000959900",
"material_number": "23342334",
"price": "12.74",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0003_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|