|
VIKAN
Aluminium steel 130cm
ERIKS Artikelnr: 12650493
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "aluminium handle 130cm",
"item_id": "g1636707583352152",
"material_number": "12650493",
"price": "6.25",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3269780347969",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "aluminium handle 130cm",
"item_id": "g1636707583352152",
"material_number": "12650493",
"price": "6.25",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3269780347969",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Aluminium steel 150cm
ERIKS Artikelnr: 12650494
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "aluminium handle 150cm",
"item_id": "g1636707583351835",
"material_number": "12650494",
"price": "6.5",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3269780347969",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "aluminium handle 150cm",
"item_id": "g1636707583351835",
"material_number": "12650494",
"price": "6.5",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3269780347969",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|