|
BOMA
Borstelsteel 1.5m hout dik
ERIKS Artikelnr: 23342317
|
Prijs (Per stuk):
Verpakking per 25 stuk
|
{"addToCartPD":{
"item_name": "borstelsteel 1.5m hout dik",
"item_id": "gr0000000856319",
"material_number": "23342317",
"price": "6.7",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0004_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "borstelsteel 1.5m hout dik",
"item_id": "gr0000000856319",
"material_number": "23342317",
"price": "6.7",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0004_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Borstelsteel 1.4m hout
ERIKS Artikelnr: 23342312
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "borstelsteel 1.4m hout",
"item_id": "gr0000000870737",
"material_number": "23342312",
"price": "4.87",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0004_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "borstelsteel 1.4m hout",
"item_id": "gr0000000870737",
"material_number": "23342312",
"price": "4.87",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0004_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Borstelsteel 1.4m hout vernist
ERIKS Artikelnr: 23342313
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "borstelsteel 1.4m hout vernist",
"item_id": "gr0000000960122",
"material_number": "23342313",
"price": "6.78",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0004_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "borstelsteel 1.4m hout vernist",
"item_id": "gr0000000960122",
"material_number": "23342313",
"price": "6.78",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0004_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|