|
VIKAN
Hygiene 5611-3 schop, blauw, lange steel 128cm, blad 34x27cm
ERIKS Artikelnr: 12651089
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5611-3 schop blauw lange steel 130cm blad 33x27cm",
"item_id": "gr0000000971271",
"material_number": "12651089",
"price": "52.1",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227169",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5611-3 schop blauw lange steel 130cm blad 33x27cm",
"item_id": "gr0000000971271",
"material_number": "12651089",
"price": "52.1",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227169",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5611-6 schop, geel, lange steel 128cm, blad 34x27cm
ERIKS Artikelnr: 12651092
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5611-6 schop geel lange steel 130cm blad 33x27cm",
"item_id": "gr0000000971372",
"material_number": "12651092",
"price": "52.1",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227169",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5611-6 schop geel lange steel 130cm blad 33x27cm",
"item_id": "gr0000000971372",
"material_number": "12651092",
"price": "52.1",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227169",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5611-2 schop, groen, lange steel 128cm, blad 34x27cm
ERIKS Artikelnr: 12651088
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5611-2 schop groen lange steel 130cm blad 33x27cm",
"item_id": "gr0000000971378",
"material_number": "12651088",
"price": "52.1",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227169",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5611-2 schop groen lange steel 130cm blad 33x27cm",
"item_id": "gr0000000971378",
"material_number": "12651088",
"price": "52.1",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227169",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5611-4 schop, rood, lange steel 128cm, blad 34x27cm
ERIKS Artikelnr: 12651090
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5611-4 schop rood lange steel 130cm blad 33x27cm",
"item_id": "gr0000000971476",
"material_number": "12651090",
"price": "52.1",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227169",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5611-4 schop rood lange steel 130cm blad 33x27cm",
"item_id": "gr0000000971476",
"material_number": "12651090",
"price": "52.1",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227169",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5611-5 schop, wit, lange steel 128cm, blad 34x27cm
ERIKS Artikelnr: 12651091
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5611-5 schop wit lange steel 130cm blad 33x27cm",
"item_id": "gr0000000971755",
"material_number": "12651091",
"price": "52.1",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227169",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5611-5 schop wit lange steel 130cm blad 33x27cm",
"item_id": "gr0000000971755",
"material_number": "12651091",
"price": "52.1",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227169",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|