|
VIKAN
Hygiene 5601-6 schop, geel lange steel 131cm, groot blad 38x34x9cm
ERIKS Artikelnr: 12651079
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5601-6 schop geel lange steel 130cm blad 38x34cm",
"item_id": "gr0000000971488",
"material_number": "12651079",
"price": "56",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227173",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5601-6 schop geel lange steel 130cm blad 38x34cm",
"item_id": "gr0000000971488",
"material_number": "12651079",
"price": "56",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227173",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5601-9 schop, zwart, lange steel 131cm, groot blad 38x34x9cm
ERIKS Artikelnr: 12651080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5601-9 schop zwart lange steel 130cm blad 38x34cm",
"item_id": "gr0000000971500",
"material_number": "12651080",
"price": "56",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227173",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5601-9 schop zwart lange steel 130cm blad 38x34cm",
"item_id": "gr0000000971500",
"material_number": "12651080",
"price": "56",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227173",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5601-2 schop, groen, lange steel 131cm, groot blad 38x34x9cm
ERIKS Artikelnr: 12651075
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5601-2 schop groen lange steel 130cm blad 38x34cm",
"item_id": "gr0000000971545",
"material_number": "12651075",
"price": "56",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227173",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5601-2 schop groen lange steel 130cm blad 38x34cm",
"item_id": "gr0000000971545",
"material_number": "12651075",
"price": "56",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227173",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5601-5 schop, wit lange steel 131cm, groot blad 38x34x9cm
ERIKS Artikelnr: 12651078
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5601-5 schop wit lange steel 130cm blad 38x34cm",
"item_id": "gr0000000971650",
"material_number": "12651078",
"price": "56",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227173",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5601-5 schop wit lange steel 130cm blad 38x34cm",
"item_id": "gr0000000971650",
"material_number": "12651078",
"price": "56",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227173",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5601-3 schop, blauw, lange steel 131cm, groot blad 38x34x9cm
ERIKS Artikelnr: 12651076
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikn56013 vikan blue long handle large blade shovel 5601",
"item_id": "gr0000000971688",
"material_number": "12651076",
"price": "56",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227173",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn56013 vikan blue long handle large blade shovel 5601",
"item_id": "gr0000000971688",
"material_number": "12651076",
"price": "56",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227173",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5601-4 schop, rood lange steel 131cm, groot blad 38x34x9cm
ERIKS Artikelnr: 12651077
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5601-4 schop rood lange steel 130cm blad 38x34cm",
"item_id": "gr0000000971800",
"material_number": "12651077",
"price": "56",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227173",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5601-4 schop rood lange steel 130cm blad 38x34cm",
"item_id": "gr0000000971800",
"material_number": "12651077",
"price": "56",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227173",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5601-8 schop, paars, lange steel 131cm, groot blad 38x34x9cm
ERIKS Artikelnr: 13556544
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schop, paars, lange steel 131cm, groot blad 38x34cm",
"item_id": "g1636707583351833",
"material_number": "13556544",
"price": "56",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227173",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schop, paars, lange steel 131cm, groot blad 38x34cm",
"item_id": "g1636707583351833",
"material_number": "13556544",
"price": "56",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227173",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5601-7 schop, oranje lange steel 131cm, groot blad 38x34x9cm
ERIKS Artikelnr: 13556543
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schop, oranje lange steel 131cm, groot blad 38x34cm",
"item_id": "g1636707583352037",
"material_number": "13556543",
"price": "56",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227173",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schop, oranje lange steel 131cm, groot blad 38x34cm",
"item_id": "g1636707583352037",
"material_number": "13556543",
"price": "56",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227173",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|