|
Metalen stoffer en blik zwart 22 cm breed
ERIKS Artikelnr: 12971152
Catalogusartikelnr 1: 8503802687
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dustpan metal black 22cm wide",
"item_id": "gr1222759311947526",
"material_number": "12971152",
"price": "7.89",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3497498490550772",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dustpan metal black 22cm wide",
"item_id": "gr1222759311947526",
"material_number": "12971152",
"price": "7.89",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3497498490550772",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Metalen kolenschop zwart gelakt houten greep
ERIKS Artikelnr: 12971091
Catalogusartikelnr 1: 8503800410
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "metal coal shovel, black, painted, wooden handle",
"item_id": "gr1222759311945834",
"material_number": "12971091",
"price": "6.13",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3497498490550772",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "metal coal shovel, black, painted, wooden handle",
"item_id": "gr1222759311945834",
"material_number": "12971091",
"price": "6.13",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3497498490550772",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|