|
VIKAN
Hygiene 5675-3 handschep, blauw recht, medium, 1L, 34x12x11cm
ERIKS Artikelnr: 12651155
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5675-3 handschep blauw recht medium 1l 330x120x100mm",
"item_id": "gr0000000971435",
"material_number": "12651155",
"price": "7.45",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227163",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5675-3 handschep blauw recht medium 1l 330x120x100mm",
"item_id": "gr0000000971435",
"material_number": "12651155",
"price": "7.45",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227163",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5675-5 handschep, wit recht, medium, 1L, 34x12x11cm
ERIKS Artikelnr: 12651157
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5675-5 handschep wit recht medium 1l 330x120x100mm",
"item_id": "gr0000000971451",
"material_number": "12651157",
"price": "7.45",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227163",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5675-5 handschep wit recht medium 1l 330x120x100mm",
"item_id": "gr0000000971451",
"material_number": "12651157",
"price": "7.45",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227163",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5675-4 handschep, rood recht, medium, 1L, 34x12x11cm
ERIKS Artikelnr: 12651156
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikn56754 vikan red medium hand scoop 5675",
"item_id": "gr0000000971551",
"material_number": "12651156",
"price": "7.45",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227163",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn56754 vikan red medium hand scoop 5675",
"item_id": "gr0000000971551",
"material_number": "12651156",
"price": "7.45",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227163",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5675-6 handschep, geel recht, medium, 1L, 34x12x11cm
ERIKS Artikelnr: 12651158
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5675-6 handschep geel recht medium 1l 330x120x100mm",
"item_id": "gr0000000971742",
"material_number": "12651158",
"price": "7.45",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227163",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5675-6 handschep geel recht medium 1l 330x120x100mm",
"item_id": "gr0000000971742",
"material_number": "12651158",
"price": "7.45",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227163",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5675-2 handschep, groen recht, medium, 1L, 34x12x11cm
ERIKS Artikelnr: 12651154
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikn56752 vikan green medium hand scoop 5675",
"item_id": "gr0000000971759",
"material_number": "12651154",
"price": "7.45",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227163",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn56752 vikan green medium hand scoop 5675",
"item_id": "gr0000000971759",
"material_number": "12651154",
"price": "7.45",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227163",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
VIKAN
Hygiene 5675-7 handschep, oranje recht, medium, 1L, 34x12x11cm
ERIKS Artikelnr: 12651159
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan hygiene 5675-7 handschep oranje recht medium 1l 330x120x100mm",
"item_id": "gr0000001141806",
"material_number": "12651159",
"price": "7.45",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227163",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 5675-7 handschep oranje recht medium 1l 330x120x100mm",
"item_id": "gr0000001141806",
"material_number": "12651159",
"price": "7.45",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227163",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|