|
VIKAN
Vikan ErgoClean 476118 raamtrekker 25cm grijs
ERIKS Artikelnr: 12650866
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan ergoclean 476118 raamtrekker 25cm grijs",
"item_id": "g1636707583351839",
"material_number": "12650866",
"price": "7.55",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan ergoclean 476118 raamtrekker 25cm grijs",
"item_id": "g1636707583351839",
"material_number": "12650866",
"price": "7.55",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227021",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Vikan ErgoClean 476218 raamtrekker 35cm grijs
ERIKS Artikelnr: 12650867
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vikan ergoclean 476218 raamtrekker 35cm grijs",
"item_id": "g1636707583352308",
"material_number": "12650867",
"price": "8.25",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan ergoclean 476218 raamtrekker 35cm grijs",
"item_id": "g1636707583352308",
"material_number": "12650867",
"price": "8.25",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227021",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|