|
BOMA
Wateraftrekker 35cm zwart
ERIKS Artikelnr: 23342136
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "wateraftrekker 35cm zwart",
"item_id": "gr0000001075247",
"material_number": "23342136",
"price": "6.62",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wateraftrekker 35cm zwart",
"item_id": "gr0000001075247",
"material_number": "23342136",
"price": "6.62",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Wateraftrekker 35cm wit
ERIKS Artikelnr: 23342146
|
Prijs (Per stuk):
Verpakking per 30 stuk
|
{"addToCartPD":{
"item_name": "wateraftrekker 35cm wit",
"item_id": "gr0000001075251",
"material_number": "23342146",
"price": "13.2",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wateraftrekker 35cm wit",
"item_id": "gr0000001075251",
"material_number": "23342146",
"price": "13.2",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Wateraftrekker 45cm gewoon
ERIKS Artikelnr: 23342141
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "wateraftrekker 45cm gewoon",
"item_id": "gr0000001075253",
"material_number": "23342141",
"price": "3.5",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wateraftrekker 45cm gewoon",
"item_id": "gr0000001075253",
"material_number": "23342141",
"price": "3.5",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Wateraftrekker 45cm zwart
ERIKS Artikelnr: 23342137
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wateraftrekker 45cm zwart",
"item_id": "gr0000000868613",
"material_number": "23342137",
"price": "9.24",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wateraftrekker 45cm zwart",
"item_id": "gr0000000868613",
"material_number": "23342137",
"price": "9.24",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOMA
Wateraftrekker 45cm wit
ERIKS Artikelnr: 23342147
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wateraftrekker 45cm wit",
"item_id": "gr0000000870854",
"material_number": "23342147",
"price": "15.81",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wateraftrekker 45cm wit",
"item_id": "gr0000000870854",
"material_number": "23342147",
"price": "15.81",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BOMA
Wateraftrekker 45cm rood metaal
ERIKS Artikelnr: 23342143
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "wateraftrekker 45cm rood metaal",
"item_id": "gr0000001075248",
"material_number": "23342143",
"price": "9.79",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wateraftrekker 45cm rood metaal",
"item_id": "gr0000001075248",
"material_number": "23342143",
"price": "9.79",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BOMA
Wateraftrekker 55cm rood
ERIKS Artikelnr: 23342144
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "wateraftrekker 55cm rood",
"item_id": "gr0000001075249",
"material_number": "23342144",
"price": "12.05",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wateraftrekker 55cm rood",
"item_id": "gr0000001075249",
"material_number": "23342144",
"price": "12.05",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
BOMA
Wateraftrekker 55cm zwart
ERIKS Artikelnr: 23342138
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wateraftrekker 55cm zwart",
"item_id": "gr0000000856608",
"material_number": "23342138",
"price": "11.25",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wateraftrekker 55cm zwart",
"item_id": "gr0000000856608",
"material_number": "23342138",
"price": "11.25",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
BOMA
Wateraftrekker 55cm wit kunststof
ERIKS Artikelnr: 23342148
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wateraftrekker 55cm wit kunststof",
"item_id": "gr0000000862912",
"material_number": "23342148",
"price": "18.84",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wateraftrekker 55cm wit kunststof",
"item_id": "gr0000000862912",
"material_number": "23342148",
"price": "18.84",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
BOMA
Wateraftrekker 75cm zwart
ERIKS Artikelnr: 23342139
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wateraftrekker 75cm zwart",
"item_id": "gr0000000859864",
"material_number": "23342139",
"price": "20.37",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wateraftrekker 75cm zwart",
"item_id": "gr0000000859864",
"material_number": "23342139",
"price": "20.37",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_rc0071_0007_jlr",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|