|
Gedemineraliseerd water - 5l
ERIKS Artikelnr: 23342722
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "gedemineraliseerd water - 5l",
"item_id": "gr0000000870004",
"material_number": "23342722",
"price": "5.1",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0200_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gedemineraliseerd water - 5l",
"item_id": "gr0000000870004",
"material_number": "23342722",
"price": "5.1",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0200_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|