|
TEROSON
FL Reiniger 1 ltr
ERIKS Artikelnr: 11905135
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "fl reiniger 1 ltr",
"item_id": "gr0000000033883",
"material_number": "11905135",
"price": "25.89",
"item_brand": "teroson",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr1579278053552598",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fl reiniger 1 ltr",
"item_id": "gr0000000033883",
"material_number": "11905135",
"price": "25.89",
"item_brand": "teroson",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr1579278053552598",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TEROSON
Remreiniger 500ml VARIAC
ERIKS Artikelnr: 13283992
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "remreiniger 500ml variac",
"item_id": "g2550622869380303",
"material_number": "13283992",
"price": "9.38",
"item_brand": "teroson",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr1579278053552598",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "remreiniger 500ml variac",
"item_id": "g2550622869380303",
"material_number": "13283992",
"price": "9.38",
"item_brand": "teroson",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr1579278053552598",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|