|
BOMA
Trio floor - 1l
ERIKS Artikelnr: 23342946
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "trio floor - 1l",
"item_id": "gr0000000862623",
"material_number": "23342946",
"price": "6.57",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0268_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trio floor - 1l",
"item_id": "gr0000000862623",
"material_number": "23342946",
"price": "6.57",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0268_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Trio floor 5l
ERIKS Artikelnr: 23342955
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "trio floor 5l",
"item_id": "gr0000000867644",
"material_number": "23342955",
"price": "23.13",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0268_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trio floor 5l",
"item_id": "gr0000000867644",
"material_number": "23342955",
"price": "23.13",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0268_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|