|
VIKAN
NiTO Clean 9354 korte verstelbare lans 7cm zwart
ERIKS Artikelnr: 12651684
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nito clean 9354 korte verstelbare lans 7cm zwart",
"item_id": "gr0000001141885",
"material_number": "12651684",
"price": "16.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227275",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nito clean 9354 korte verstelbare lans 7cm zwart",
"item_id": "gr0000001141885",
"material_number": "12651684",
"price": "16.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227275",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
NiTO Clean 9345 rvs wandhouder voor slangenset
ERIKS Artikelnr: 12651678
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nito clean 9345 rvs wandhouder voor slangenset",
"item_id": "gr0000001142091",
"material_number": "12651678",
"price": "130",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227275",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nito clean 9345 rvs wandhouder voor slangenset",
"item_id": "gr0000001142091",
"material_number": "12651678",
"price": "130",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227275",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|