|
Textielplakband AC10 50m x 50mm wit
ERIKS Artikelnr: 14593725
Catalogusartikelnr 1: 98573110
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fabric adhesive tape ac1050m x 50mm white",
"item_id": "g1579278067987684",
"material_number": "14593725",
"price": "11.08",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1000488936224160",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fabric adhesive tape ac1050m x 50mm white",
"item_id": "g1579278067987684",
"material_number": "14593725",
"price": "11.08",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1000488936224160",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Duct tape AC10 50mmx50m zilverkleurig
ERIKS Artikelnr: 14055653
Catalogusartikelnr 1: 98573100
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "fabric adhesive tape ac10ac10 50mmx50m silver-col.",
"item_id": "g1579278039574645",
"material_number": "14055653",
"price": "11.55",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1000488936224160",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fabric adhesive tape ac10ac10 50mmx50m silver-col.",
"item_id": "g1579278039574645",
"material_number": "14055653",
"price": "11.55",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1000488936224160",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
Textielplakband AC10 50m x 50mm zwart
ERIKS Artikelnr: 14593726
Catalogusartikelnr 1: 98573105
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "woven adhesive tape g76 50m x 50mm, black",
"item_id": "g1579278067987705",
"material_number": "14593726",
"price": "11.08",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1000488936224160",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "woven adhesive tape g76 50m x 50mm, black",
"item_id": "g1579278067987705",
"material_number": "14593726",
"price": "11.08",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1000488936224160",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|