|
Aluminiumband z. folie AF080, 50m x 25 mm
ERIKS Artikelnr: 12971038
Catalogusartikelnr 1: 3041.5036
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "aluminium tape w/o film, 50m x 25mm",
"item_id": "gr1222759311944823",
"material_number": "12971038",
"price": "0",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1444718434633",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Plakband AF080 aluminium zonder folie 30mmx50m
ERIKS Artikelnr: 12740574
Catalogusartikelnr 1: 98575101
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "adhesive tape af080 aluminium without film 30mmx50m",
"item_id": "gr0000001365609",
"material_number": "12740574",
"price": "22.88",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1444718434633",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adhesive tape af080 aluminium without film 30mmx50m",
"item_id": "gr0000001365609",
"material_number": "12740574",
"price": "22.88",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1444718434633",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
Plakband AF080 aluminium zonder folie 50mmx50m
ERIKS Artikelnr: 12740575
Catalogusartikelnr 1: 98575106
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "adhesive tape af080 aluminium without film 50mmx50m",
"item_id": "gr0000001362536",
"material_number": "12740575",
"price": "35.84",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1444718434633",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adhesive tape af080 aluminium without film 50mmx50m",
"item_id": "gr0000001362536",
"material_number": "12740575",
"price": "35.84",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1444718434633",
"item_variant": "ro",
"index": "3",
"quantity": ""
}
}
|
|
Aluminiumband z. folie AF080, 50m x 75 mm
ERIKS Artikelnr: 12971032
Catalogusartikelnr 1: 3041.5024
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "aluminium tape w/o film, 50m x 75mm",
"item_id": "gr1222759311947328",
"material_number": "12971032",
"price": "50.6",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1444718434633",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "aluminium tape w/o film, 50m x 75mm",
"item_id": "gr1222759311947328",
"material_number": "12971032",
"price": "50.6",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1444718434633",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Plakband AF080 aluminium zonder folie 100mmx50m
ERIKS Artikelnr: 12740576
Catalogusartikelnr 1: 98575111
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "adhesive tape af080 aluminium without film 100mmx50m",
"item_id": "gr0000001365181",
"material_number": "12740576",
"price": "71.9",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1444718434633",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adhesive tape af080 aluminium without film 100mmx50m",
"item_id": "gr0000001365181",
"material_number": "12740576",
"price": "71.9",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1444718434633",
"item_variant": "ro",
"index": "5",
"quantity": ""
}
}
|