|
3M
Aluminiumfolietape 1436 rubber 50mmx50m
ERIKS Artikelnr: 23168681
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft aluminium adhesive tape 1436 rubber 50mmx50m",
"item_id": "gr0000000456469",
"material_number": "23168681",
"price": "15.62",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0269_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft aluminium adhesive tape 1436 rubber 50mmx50m",
"item_id": "gr0000000456469",
"material_number": "23168681",
"price": "15.62",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0269_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Aluminiumfolietape 1436 75mmx50m
ERIKS Artikelnr: 12014843
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "soft aluminium adhesive tape 1436 75mmx50m",
"item_id": "gr0000000963243",
"material_number": "12014843",
"price": "22.89",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0269_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft aluminium adhesive tape 1436 75mmx50m",
"item_id": "gr0000000963243",
"material_number": "12014843",
"price": "22.89",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0269_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Aluminium Tape 1436, Zilver, 100 mm x 50 m
ERIKS Artikelnr: 23168677
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "aluminium foil tape 1436, silver, 100 mm x 50 m",
"item_id": "g1579278052741706",
"material_number": "23168677",
"price": "30.53",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0269_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "aluminium foil tape 1436, silver, 100 mm x 50 m",
"item_id": "g1579278052741706",
"material_number": "23168677",
"price": "30.53",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0269_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|