|
3M
1500 TEMFLEXTAPE19MMX20M.GRYS
ERIKS Artikelnr: 23168717
|
Prijs (Per stuk):
Verpakking per 100 stuk
|
{"addToCartPD":{
"item_name": "1500 temflextape19mmx20m.grys",
"item_id": "g1579278053315155",
"material_number": "23168717",
"price": "1.58",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0271_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1500 temflextape19mmx20m.grys",
"item_id": "g1579278053315155",
"material_number": "23168717",
"price": "1.58",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0271_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Temflex™ 1500 Vinyl Electro-Isolatieband, Zwart, 15 mm x 10 m, 0,15 mm
ERIKS Artikelnr: 14263791
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "temflex™ vinyl electrical tape 1500, black, 15 mm x 10 m",
"item_id": "g1579278053313882",
"material_number": "14263791",
"price": "0",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0271_jlr",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
3M
Elektrotape Temflex™ 1500 zwart 19mmx20m
ERIKS Artikelnr: 23168711
|
Prijs (Per stuk):
Verpakking per 100 stuk
|
{"addToCartPD":{
"item_name": "electrical adhesive tape temflex™ 1500 black 19mmx20m",
"item_id": "gr0000000499569",
"material_number": "23168711",
"price": "1.58",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0271_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electrical adhesive tape temflex™ 1500 black 19mmx20m",
"item_id": "gr0000000499569",
"material_number": "23168711",
"price": "1.58",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0271_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Temflex™ 1500 Vinyl Electro-Isolatieband, Blauw, 15 mm x 10 m, 0,15 mm
ERIKS Artikelnr: 14263788
|
Prijs (Per rol):
Verpakking per 100 rol
|
{"addToCartPD":{
"item_name": "pvc tape 1500 15 mm x 10 m (zwart)",
"item_id": "g1579278053313649",
"material_number": "14263788",
"price": "0.79",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0271_jlr",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pvc tape 1500 15 mm x 10 m (zwart)",
"item_id": "g1579278053313649",
"material_number": "14263788",
"price": "0.79",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0271_jlr",
"item_variant": "ro",
"index": "4",
"quantity": ""
}
}
|