|
FLEXION
Plug BSP cilindrisch messing vernikkeld 1/4"
ERIKS Artikelnr: 12481336
|
Prijs (Per stuk):
Verpakking per 50 stuk
|
{"addToCartPD":{
"item_name": "parallel male plug nickel plated brass 1/4",
"item_id": "gr0000001081907",
"material_number": "12481336",
"price": "1.26",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"threaded accessories",
"item_category4": "pr_ec010246_0022_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel male plug nickel plated brass 1/4",
"item_id": "gr0000001081907",
"material_number": "12481336",
"price": "1.26",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"threaded accessories",
"item_category4": "pr_ec010246_0022_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FLEXION
Plug BSP cilindrisch messing vernikkeld 1/8"
ERIKS Artikelnr: 12481335
|
Prijs (Per stuk):
Verpakking per 50 stuk
|
{"addToCartPD":{
"item_name": "parallel male plug nickel plated brass 1/8",
"item_id": "gr0000001081940",
"material_number": "12481335",
"price": "0.96",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"threaded accessories",
"item_category4": "pr_ec010246_0022_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel male plug nickel plated brass 1/8",
"item_id": "gr0000001081940",
"material_number": "12481335",
"price": "0.96",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"threaded accessories",
"item_category4": "pr_ec010246_0022_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FLEXION
Plug BSP cilindrisch messing vernikkeld 1"
ERIKS Artikelnr: 12481339
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "parallel male plug nickel plated brass 1",
"item_id": "gr0000001081886",
"material_number": "12481339",
"price": "6.96",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"threaded accessories",
"item_category4": "pr_ec010246_0022_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel male plug nickel plated brass 1",
"item_id": "gr0000001081886",
"material_number": "12481339",
"price": "6.96",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"threaded accessories",
"item_category4": "pr_ec010246_0022_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|