|
FESTO
Buis Serie: PQ PA Zwart Lengte: 3m 12mmx1.5mm
ERIKS Artikelnr: 23213047
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe series: pq pa black length: 3m 12mmx1.5mm",
"item_id": "gr0000000399151",
"material_number": "23213047",
"price": "22.13",
"item_brand": "festo",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr455266037360874",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe series: pq pa black length: 3m 12mmx1.5mm",
"item_id": "gr0000000399151",
"material_number": "23213047",
"price": "22.13",
"item_brand": "festo",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr455266037360874",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FESTO
Buis Serie: PQ PA Zwart Lengte: 3m 15mmx1.5mm
ERIKS Artikelnr: 11634891
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe series: pq pa black length: 3m 15mmx1.5mm",
"item_id": "gr0000000355870",
"material_number": "11634891",
"price": "26.75",
"item_brand": "festo",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr455266037360874",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe series: pq pa black length: 3m 15mmx1.5mm",
"item_id": "gr0000000355870",
"material_number": "11634891",
"price": "26.75",
"item_brand": "festo",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr455266037360874",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FESTO
Buis Serie: PQ PA Zwart Lengte: 3m 18mmx2mm
ERIKS Artikelnr: 11634892
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe series: pq pa black length: 3m 18mmx2mm",
"item_id": "gr0000000383261",
"material_number": "11634892",
"price": "42.73",
"item_brand": "festo",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr455266037360874",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe series: pq pa black length: 3m 18mmx2mm",
"item_id": "gr0000000383261",
"material_number": "11634892",
"price": "42.73",
"item_brand": "festo",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr455266037360874",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FESTO
Buis Serie: PQ PA Zwart Lengte: 3m 22mmx2mm
ERIKS Artikelnr: 11634893
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe series: pq pa black length: 3m 22mmx2mm",
"item_id": "gr0000000403365",
"material_number": "11634893",
"price": "53.79",
"item_brand": "festo",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr455266037360874",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe series: pq pa black length: 3m 22mmx2mm",
"item_id": "gr0000000403365",
"material_number": "11634893",
"price": "53.79",
"item_brand": "festo",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr455266037360874",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FESTO
Buis Serie: PQ PA Zwart Lengte: 3m 28mmx2.5mm
ERIKS Artikelnr: 11638770
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe series: pq pa black length: 3m 28mmx2.5mm",
"item_id": "gr0000000392105",
"material_number": "11638770",
"price": "57.66",
"item_brand": "festo",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr455266037360874",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe series: pq pa black length: 3m 28mmx2.5mm",
"item_id": "gr0000000392105",
"material_number": "11638770",
"price": "57.66",
"item_brand": "festo",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr455266037360874",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|