|
FLEXION
rol PA slang TU-PA-12/9-YEL-25M-FX 12x9 polyamide geel
ERIKS Artikelnr: 14402947
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 12x9mm yellow 25m box",
"item_id": "g1840005165083545",
"material_number": "14402947",
"price": "123.37",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 12x9mm yellow 25m box",
"item_id": "g1840005165083545",
"material_number": "14402947",
"price": "123.37",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
FLEXION
Leiding PA 1012 PHL 4x2.5mm geel lengte 25m doos 255x255x70mm
ERIKS Artikelnr: 14402732
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 4x2.5mm yellow length 25m box 255x255x70mm",
"item_id": "g205295677109691",
"material_number": "14402732",
"price": "29.9",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 4x2.5mm yellow length 25m box 255x255x70mm",
"item_id": "g205295677109691",
"material_number": "14402732",
"price": "29.9",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
FLEXION
Leiding PA 1012 PHL 6x4mm geel lengte 25m doos 255x255x70mm
ERIKS Artikelnr: 14403028
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 6x4mm yellow length 25m box 255x255x70mm",
"item_id": "g205295677109730",
"material_number": "14403028",
"price": "45.96",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 6x4mm yellow length 25m box 255x255x70mm",
"item_id": "g205295677109730",
"material_number": "14403028",
"price": "45.96",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"index": "3",
"quantity": ""
}
}
|
|
FLEXION
Leiding PA 1012 PHL 8x6mm geel lengte 25m doos 300x300x80mm
ERIKS Artikelnr: 14403042
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 8x6mm yellow length 25m box 300x300x80mm",
"item_id": "g205295677109728",
"material_number": "14403042",
"price": "60.06",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 8x6mm yellow length 25m box 300x300x80mm",
"item_id": "g205295677109728",
"material_number": "14403042",
"price": "60.06",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"index": "4",
"quantity": ""
}
}
|
|
FLEXION
Leiding PA 1012 PHL 10x8mm geel lengte 25m doos 400x400x110mm
ERIKS Artikelnr: 14402925
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 10x8mm yellow length 25m box 400x400x110mm",
"item_id": "g205295677109697",
"material_number": "14402925",
"price": "78.39",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 10x8mm yellow length 25m box 400x400x110mm",
"item_id": "g205295677109697",
"material_number": "14402925",
"price": "78.39",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"index": "5",
"quantity": ""
}
}
|