|
FLEXION
Leiding PA 1012 PHL 6x4mm naturel lengte 25m doos 255x255x70mm
ERIKS Artikelnr: 14402892
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 6x4mm natural length 25m box 255x255x70mm",
"item_id": "g205295677109685",
"material_number": "14402892",
"price": "45.96",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 6x4mm natural length 25m box 255x255x70mm",
"item_id": "g205295677109685",
"material_number": "14402892",
"price": "45.96",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
FLEXION
Leiding PA 1012 PHL 8x6mm naturel lengte 25m doos 300x300x80mm
ERIKS Artikelnr: 14402901
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 8x6mm natural length 25m box 300x300x80mm",
"item_id": "g205295677109723",
"material_number": "14402901",
"price": "60.06",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 8x6mm natural length 25m box 300x300x80mm",
"item_id": "g205295677109723",
"material_number": "14402901",
"price": "60.06",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
FLEXION
Leiding PA 1012 PHL 10x8mm naturel lengte 25m doos 400x400x110mm
ERIKS Artikelnr: 14402766
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 10x8mm natural length 25m box 400x400x110mm",
"item_id": "g205295677109729",
"material_number": "14402766",
"price": "78.39",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 10x8mm natural length 25m box 400x400x110mm",
"item_id": "g205295677109729",
"material_number": "14402766",
"price": "78.39",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"index": "3",
"quantity": ""
}
}
|
|
FLEXION
Leiding PA 1012 PHL 12x9mm naturel lengte 25m doos 400x400x110mm
ERIKS Artikelnr: 14402782
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 12x9mm natural length 25m box 400x400x110mm",
"item_id": "g205295677109680",
"material_number": "14402782",
"price": "123.37",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 12x9mm natural length 25m box 400x400x110mm",
"item_id": "g205295677109680",
"material_number": "14402782",
"price": "123.37",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"index": "4",
"quantity": ""
}
}
|
|
FLEXION
Leiding PA 1012 PHL 16x12mm naturel lengte 25m rol
ERIKS Artikelnr: 14402668
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 16x12mm natural length 25m coil",
"item_id": "g205295677109670",
"material_number": "14402668",
"price": "213.46",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 16x12mm natural length 25m coil",
"item_id": "g205295677109670",
"material_number": "14402668",
"price": "213.46",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"index": "5",
"quantity": ""
}
}
|