|
FLEXION
Leiding PA 1012 PHL 6x4mm rood lengte 25m doos 255x255x70mm
ERIKS Artikelnr: 14403285
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 6x4mm red length 25m box 255x255x70mm",
"item_id": "g205295677109689",
"material_number": "14403285",
"price": "45.96",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114298",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 6x4mm red length 25m box 255x255x70mm",
"item_id": "g205295677109689",
"material_number": "14403285",
"price": "45.96",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114298",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
FLEXION
Leiding PA 1012 PHL 8x6mm rood lengte 25m doos 300x300x80mm
ERIKS Artikelnr: 14403289
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 8x6mm red length 25m box 300x300x80mm",
"item_id": "g205295677109739",
"material_number": "14403289",
"price": "60.06",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114298",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 8x6mm red length 25m box 300x300x80mm",
"item_id": "g205295677109739",
"material_number": "14403289",
"price": "60.06",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114298",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
FLEXION
Leiding PA 1012 PHL 10x8mm rood lengte 25m doos 400x400x110mm
ERIKS Artikelnr: 14403238
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 10x8mm red length 25m box 400x400x110mm",
"item_id": "g205295677109732",
"material_number": "14403238",
"price": "78.39",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114298",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 10x8mm red length 25m box 400x400x110mm",
"item_id": "g205295677109732",
"material_number": "14403238",
"price": "78.39",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114298",
"item_variant": "ro",
"index": "3",
"quantity": ""
}
}
|
|
FLEXION
Leiding PA 1012 PHL 12x9mm rood lengte 25m doos 400x400x110mm
ERIKS Artikelnr: 14403243
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 12x9mm red length 25m box 400x400x110mm",
"item_id": "g205295677109700",
"material_number": "14403243",
"price": "123.37",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114298",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 12x9mm red length 25m box 400x400x110mm",
"item_id": "g205295677109700",
"material_number": "14403243",
"price": "123.37",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114298",
"item_variant": "ro",
"index": "4",
"quantity": ""
}
}
|