|
LEGRIS
Mini-afsluiter 2/2 instant aansluiting Ø4mm 7910 04 00
ERIKS Artikelnr: 23217494
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "2/2 in-line mini-ball-valve ø4mm 7910 04 00",
"item_id": "gr0000000399300",
"material_number": "23217494",
"price": "29.1",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0241",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "2/2 in-line mini-ball-valve ø4mm 7910 04 00",
"item_id": "gr0000000399300",
"material_number": "23217494",
"price": "29.1",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0241",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LEGRIS
Mini-afsluiter 2/2 instant aansluiting Ø6mm 7910 06 00
ERIKS Artikelnr: 23217495
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "2/2 in-line mini-ball-valve ø6mm 7910 06 00",
"item_id": "gr0000000355971",
"material_number": "23217495",
"price": "30.1",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0241",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "2/2 in-line mini-ball-valve ø6mm 7910 06 00",
"item_id": "gr0000000355971",
"material_number": "23217495",
"price": "30.1",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0241",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LEGRIS
Mini-afsluiter 2/2 instant aansluiting Ø8mm 7910 08 00
ERIKS Artikelnr: 23217496
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "2/2 in-line mini-ball-valve ø8mm 7910 08 00",
"item_id": "gr0000000382042",
"material_number": "23217496",
"price": "31.9",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0241",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "2/2 in-line mini-ball-valve ø8mm 7910 08 00",
"item_id": "gr0000000382042",
"material_number": "23217496",
"price": "31.9",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0241",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LEGRIS
Mini-afsluiter 2/2 instant aansluiting Ø10mm 7910 10 00
ERIKS Artikelnr: 23215649
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "2/2 in-line mini-ball-valve ø10mm 7910 10 00",
"item_id": "gr0000000365775",
"material_number": "23215649",
"price": "33.7",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0241",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "2/2 in-line mini-ball-valve ø10mm 7910 10 00",
"item_id": "gr0000000365775",
"material_number": "23215649",
"price": "33.7",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0241",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LEGRIS
Mini-afsluiter 2/2 instant aansluiting Ø12mm 7910 12 00
ERIKS Artikelnr: 23217497
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "2/2 in-line mini-ball-valve ø12mm 7910 12 00",
"item_id": "gr0000000403308",
"material_number": "23217497",
"price": "38.5",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0241",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "2/2 in-line mini-ball-valve ø12mm 7910 12 00",
"item_id": "gr0000000403308",
"material_number": "23217497",
"price": "38.5",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0241",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|