|
Buisafsluitdop HDPE zwart 1" Ød 27,2xØ 33,7
ERIKS Artikelnr: 12730510
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tube cover hdpe black 1" ød 27,2xø 33,7",
"item_id": "gr0000000057441",
"material_number": "12730510",
"price": "0.82",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"protective caps and coverstops",
"item_category4": "pr1579278053557499",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube cover hdpe black 1" ød 27,2xø 33,7",
"item_id": "gr0000000057441",
"material_number": "12730510",
"price": "0.82",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"protective caps and coverstops",
"item_category4": "pr1579278053557499",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Buisafsluitdop HDPE zwart 1¼" Ød 35,9xØ 42,4
ERIKS Artikelnr: 12730511
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tube cover hdpe black 1¼" ød 35,9xø 42,4",
"item_id": "gr0000000057449",
"material_number": "12730511",
"price": "1.13",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"protective caps and coverstops",
"item_category4": "pr1579278053557499",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube cover hdpe black 1¼" ød 35,9xø 42,4",
"item_id": "gr0000000057449",
"material_number": "12730511",
"price": "1.13",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"protective caps and coverstops",
"item_category4": "pr1579278053557499",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Buisafsluitdop HDPE zwart 1½" Ød 41,8xØ 48,3
ERIKS Artikelnr: 12730512
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "tube cover hdpe black 1½" ød 41,8xø 48,3",
"item_id": "gr0000000057458",
"material_number": "12730512",
"price": "0",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"protective caps and coverstops",
"item_category4": "pr1579278053557499",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|