|
FUCHS
TITAN GT1 PRO C-3 SAE 5W-30 Vat 60 liter
ERIKS Artikelnr: 14296768
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan gt1 pro c-3 sae 5w-30 drum 60 liter",
"item_id": "g1579278047324156",
"material_number": "14296768",
"price": "386.88",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan gt1 pro c-3 sae 5w-30 drum 60 liter",
"item_id": "g1579278047324156",
"material_number": "14296768",
"price": "386.88",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723023",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
TITAN GT1 PRO C-3 SAE 5W-30 Vat 205 liter
ERIKS Artikelnr: 14296766
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan gt1 pro c-3 sae 5w-30 drum 205 liter",
"item_id": "g1579278047320947",
"material_number": "14296766",
"price": "1293.42",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan gt1 pro c-3 sae 5w-30 drum 205 liter",
"item_id": "g1579278047320947",
"material_number": "14296766",
"price": "1293.42",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723023",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
TITAN GT1 PRO C-3 SAE 5W-30 Emmer 20 liter
ERIKS Artikelnr: 14296767
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan gt1 pro c-3 sae 5w-30 pail 20 liter",
"item_id": "g1579278047324101",
"material_number": "14296767",
"price": "134.16",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan gt1 pro c-3 sae 5w-30 pail 20 liter",
"item_id": "g1579278047324101",
"material_number": "14296767",
"price": "134.16",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723023",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
TITAN GT1 PRO C-3 SAE 5W-30 Blik 1 liter
ERIKS Artikelnr: 14483325
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "titan gt1 pro c-3 sae 5w-30 can 1 liter",
"item_id": "g1579278057515430",
"material_number": "14483325",
"price": "8.47",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan gt1 pro c-3 sae 5w-30 can 1 liter",
"item_id": "g1579278057515430",
"material_number": "14483325",
"price": "8.47",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723023",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FUCHS
TITAN GT1 PRO C-3 SAE 5W-30 Blik 5 liter
ERIKS Artikelnr: 14483326
|
Prijs (Per stuk):
Verpakking per 3 stuk
|
{"addToCartPD":{
"item_name": "titan gt1 pro c-3 sae 5w-30 can 5 liter",
"item_id": "g1579278057515509",
"material_number": "14483326",
"price": "39.27",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan gt1 pro c-3 sae 5w-30 can 5 liter",
"item_id": "g1579278057515509",
"material_number": "14483326",
"price": "39.27",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723023",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FUCHS
TITAN GT1 PRO C-3 SAE 5W-30 IBC 1000 liter
ERIKS Artikelnr: 14296765
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan gt1 pro c-3 sae 5w-30 ibc 1000 liter",
"item_id": "g1579278047324312",
"material_number": "14296765",
"price": "6032",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan gt1 pro c-3 sae 5w-30 ibc 1000 liter",
"item_id": "g1579278047324312",
"material_number": "14296765",
"price": "6032",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723023",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|